missing translation for 'onlineSavingsMsg'
Learn More
Learn More
United Scientific™ Graduated Cylinders, Double Scale, Borosilicate Glass, Class B
Description
- United Scientific™ graduated cylinders feature a double metric scale, calibrated to contain.
- Borosilicate glass cylinders with pour spouts feature heavy uniform wall tubing and attached glass hexagonal bases.
- Made from heavy-duty borosilicate 3.3 glass
- Meets ASTM E1272 Class B tolerances for precision and are individually calibrated to contain
- One-piece molded glass construction with hexagonal base and adjustable plastic bumper guard
- Low temperature gradient, can withstand high temperatures and thermal shocks
- All cylinders include bumper guards.
Specifications
Specifications
| Tolerance Metric | ASTM E1272 |
| Class | B |
| Type | Graduated Cylinder |
| Material | Borosilicate Glass (3.3) |
| Capacity (Metric) | 500 mL |
| Graduations | 5 mL |