missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Class B Glass Graduated Cylinder with Plastic Base and Guard
Description
- Made from high quality Borosilicate 3.3 Glass
- Detachable, plastic hexagonal base and protective collar
- Hexagonal base for maximum stability
- Plastic base and plastic gaurd are removable for easy cleaning
- Printed graduations are chemical resistant
- Spout for easy, mess free pouring
- Class B
- Conforms to DIN EN ISO 4788 standard
- Autoclavable
Specifications
Specifications
| Tolerance Metric | ±2.00 mL |
| Description | Graduated Cylinders |
| Capacity (English) | 8.45 oz. |
| Class | Class B |
| Sterility | Non-sterile |
| Certifications/Compliance | DIN EN ISO 4788 |
| Diameter (Metric) Inside | 4 cm |
| Height (English) | 12.2 in. |
| Height (Metric) | 31 cm |
| Type | Graduated Measuring Cylinder |
| Show More |