missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Graduated Cylinder, Premium Polypropylene, Hexagonal Base - Class B

Polypropylene graduated cylinders have a hexagonal base, are made from a single piece and are autoclavable.

Supplier:  Eisco™ CH0354SET7CLPSET7

 View more versions of this product

Catalog No. S23796


Only null left
Explore available promotions

Description

Description

  • Hexagonal base
  • Made from a single piece
  • Autoclavable
Specifications

Specifications

10, 25, 50, 100, 250, 500, 1000 mL
To contain
Raised graduation
10 mL
Non-sterile
6 in.
Set of 7
Reusable
1
0.38 to 33.8 oz.
Clear
152.4 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions