missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Graduated Cylinder, Premium Polypropylene, Hexagonal Base - Class B

Polypropylene graduated cylinders have a hexagonal base, are made from a single piece and are autoclavable.

Supplier:  Eisco™ CH0354H

 View more versions of this product

Catalog No. S23795


Only null left
Explore available promotions

Description

Description

  • Hexagonal base
  • Made from a single piece
  • Autoclavable
Specifications

Specifications

2000 mL
Octagonal base
To contain
Raised graduation
20 mL
67.62 oz.
7.62 cm
Non-sterile
Octagonal
53.34 cm
Polypropylene
Class B
Reusable
1
Autoclavable
Round
3 in.
Clear
21 in.
Graduated Measuring Cylinder
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions