missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Graduated Cylinder, Premium Polypropylene, Hexagonal Base - Class B

Polypropylene graduated cylinders have a hexagonal base, are made from a single piece and are autoclavable.

Supplier:  Eisco™ CH0354G

 View more versions of this product

Catalog No. S14107


Only null left
Explore available promotions

Description

Description

  • Hexagonal base
  • Made from a single piece
  • Autoclavable
Specifications

Specifications

1000 mL
B
Class B
Reusable
1
Autoclavable
Round
2.7 in.
Science or Home Laboratory
Octagonal
40.64 cm
Polypropylene
Octagonal base
To contain
Raised graduation
10 mL
33.8 oz.
6.85 cm
Non-sterile
Clear
16 in.
Graduated Measuring Cylinder
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions