missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Graduated Cylinder, Premium Polypropylene, Hexagonal Base - Class B

Catalog No. s14103
Change view
Click to view available options
Capacity (Metric):
10, 25, 50, 100, 250, 500, 1000 mL
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S14103 50 mL
S14101 10 mL
S23796 10, 25, 50, 100, 250, 500, 1000 mL
S14102 25 mL
S14104 100 mL
S14105 250 mL
S14106 500 mL
S14107 1000 mL
S23795 2000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. S14103 Supplier Eisco™ Supplier No. CH0354C
Only null left

Polypropylene graduated cylinders have a hexagonal base, are made from a single piece and are autoclavable.

  • Hexagonal base
  • Made from a single piece
  • Autoclavable

Specifications

Capacity (Metric) 50 mL
Material Polypropylene
Description Octagonal base
Class Class B
Calibration To contain
Disposable Reusable
Scale Raised graduation
Quantity 1
Graduations 1 mL
Autoclavable Autoclavable
Capacity (English) 1.69 oz.
Shape Round
Diameter (Metric) Inside 2.28 cm
Diameter (English) Inside 0.9 in.
Sterility Non-sterile
Scale Color Clear
Base Type Octagonal
Height (English) 8 in.
Height (Metric) 20.32 cm
Type Graduated Measuring Cylinder
Show More Show Less