missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Globe Scientific Graduated 15mL Centrifuge Tubes
Description
- Graduated from 0.5mL to 15mL in 0.5mL increments
- Conical bottom
- Polystyrene (PS) spin rate: 1500rcf
- Polypropylene (PP) spin rate: 3000rcf
- Dimensions: 16.6 x 120mm
Specifications
Specifications
| Capacity (Metric) | 15 mL |
| Material | Polypropylene |
| Packaging | Bulk |
| Sterility | Non-sterile |
| Autoclavable | Autoclavable |
| Length (Metric) | 120 mm |
| Bottom Shape | Conical |
| Closure Type | Not Included |
| Diameter (Metric) | 16 mm |
| Graduated | Yes |
| Show More |