missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Grade 25 Sapphire Spheres, Dia.: 4.78mm
$294.22
Specifications
| Product Type | Sapphire Sphere |
|---|---|
| Diameter (Metric) | 4.78 mm |
| Grade | Grade 25 |
Description
This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
Specifications
| Sapphire Sphere | |
| 4.78 mm | |
| Grade 25 |