missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Grade 2 Chr Cellulose Chromatography Papers

Catalog No. 09920118
Change view
Click to view available options
Dimensions (L x W):
10 x 150 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
09920118 10 x 150 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09920118 Supplier Cytiva Supplier No. 30029159
NLSU: Get 1 Consumable Product When You Buy 1 Obtenez 1 produit consommable à l’achat d’un produit
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For higher resolution applications

  • Pure cellulose produced entirely from the highest quality cotton linters with no additives of any kind
  • Manufactured and tested specifically for chromatographic techniques
  • Ensures the wicking capability and uniformity of capillary action that are important in chemical separations
  • Widely used in protein and nucleic acid blotting
  • Thickness: 0.18 mm

Specifications

Dimensions (L x W) 10 x 150 mm
For Use With (Application) Chromatographic Techniques, Optical or Radiometric Scanning
Flow Rate 115 mm/30 min.
Format Sheets
Material Cellulose
Grade Grade 2 Chr