missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Straw Pipets, Polypropylene, Sterile
GREENER_CHOICE

Catalog No. 07201925
Change view
Click to view available options
Volume (Metric):
1 mL
2.2 mL
5 mL
Length (Metric):
7.3 cm
19 cm
24 cm
Packaging Type:
10/Bag
100/Bag
25/Bag
40 Bags/25 Units
50/Bag
Quantity:
100/Bag
1000
3600/Cs.
6000/Cs.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Length (Metric) Packaging Type Quantity
07201925 5 mL 7.3 cm 10/Bag 3600/Cs.
07201924 2.2 mL 24 cm 50/Bag 6000/Cs.
07201922 1 mL 19 cm 40 Bags/25 Units 1000
07201923 2.2 mL 24 cm 25/Bag 6000/Cs.
07201801 1 mL 19 cm 100/Bag 100/Bag
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 07201925 Supplier Corning™ Supplier No. EPI501
Get Up to $2,500 in Products with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Decrease cross contamination risks using disposable pipets

  • Product traceability on each bag
  • Sterile 10-3
  • Packaged individually in tamper evident single zip bags

Specifications

Material Polypropylene
Sterility Sterile
Quantity 3600/Cs.
Packaging Type 10/Bag
Volume (Metric) 5 mL
Length (Metric) 7.3 cm
Type Straw Pipet
Disposable Single-use