missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Polypropylene Screw Cap Dipper With Removable Handle, Blue, Sterile

Description
- Polypropylene blue containers
- Removable handle
- Shock resistant, Leakproof
- No cross contamination risks
- Traceability information on each bag
- Packaged individually in tamper evident single zipped bags
Specifications
Specifications
| Product Type | Dipper |
| Material | Polypropylene |
| Includes | Removable handle |
| Capacity (English) | 3.04 oz. |
| Capacity (Metric) | 90 mL |
| Sterility | Sterile |
| Color | Blue |
| Certifications/Compliance | EC N 1935/2004, ISO 11137 |
| For Use With (Application) | Quality sampling tools for secure sample retrieval and shipment |
| Diameter (English) Outer | 1.69 in. |
| Show More |