missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Sterile Polyethylene Blender Bags

Catalog No. p-4429494
Change view
Click to view available options
Capacity (Metric):
80 mL
400 mL
3500 mL
Description:
With full filter
With lateral filter
Without filter
Quantity:
25/Pk.
50/Pk.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Description Quantity
07201915 400 mL With lateral filter 25/Pk.
07201916 400 mL With lateral filter 50/Pk.
07201917 400 mL With full filter 25/Pk.
07201918 400 mL With full filter 50/Pk.
07201919 80 mL Without filter 25/Pk.
07201920 400 mL Without filter 50/Pk.
07201921 3500 mL Without filter 25/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 07201915 Supplier Corning™ Supplier No. BBAG03
Only null left

Universal bags for homogeneous suspension

  • Polyethylene (PE) bags
  • 80 to 3500 mL
  • With or without filter
  • Traceability on each filter bag
  • Sterile

Order Info

Use bag clip, Cat. No. 07-201-979, to close bags between sample preparation steps.

Specifications

Description With lateral filter
Color Natural
Material Polyethylene
Sterility Sterile
No. per Case 1500/Cs.
No. per Pack 500/Pk.
Quantity 25/Pk.
Capacity (Metric) 400 mL
Length (Metric) 300 mm
Width (Metric) 190 mm