missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Autoclavable Bags
For autoclaving contaminated products safely
$400.28 - $1,318.56
Specifications
| Color | Natural |
|---|---|
| Autoclavable | Autoclavable |
| For Use With (Application) | Clinical, dairy, environment, industries, microbiology |
| Thickness | 40 μm |
| Catalog Number | Mfr. No. | Capacity (Metric) | Material | Width (Metric) | Height (Metric) | Price | Quantity & Availability | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Material | Width (Metric) | Height (Metric) | Price | Quantity & Availability | ||
|
07201961
|
Corning™
SA0301 |
3 L | Polypropylene | 25.5 cm | 40 cm |
Case of 500 Each for $400.28
|
|
||
|
07201963
|
Corning™
SA0901 |
9 L | Polypropylene | 30 cm | 50 cm |
Case of 500 Each for $457.48
|
|
||
|
07201965
|
Corning™
SA1401 |
14 L | Polypropylene | 40 cm | 60 cm |
Case of 500 Each for $694.44
|
|
||
|
07201969
|
Corning™
SA3301 |
33 L | Polypropylene | 60 cm | 78 cm |
Case of 500 Each for $1,318.56
|
|
||
|
07201967
|
Corning™
SA2101 |
21 L | Polypropylene | 40 cm | 78 cm |
Case of 500 Each for $1,267.34
|
|
||
Description
- Polypropylene (PP) resistant bags
- Thermal resistance 134°C
- Transparent
Order Info
Unprinted bags are packaged in boxes. Printed bags are packaged in rolls.
Specifications
| Natural | |
| Autoclavable | |
| Clinical, dairy, environment, industries, microbiology | |
| 40 μm |