missing translation for 'onlineSavingsMsg'
Learn More

Bio-Serv™ Goodie Bone, Large

Catalog No. 14727012
Encompass
Change view
Click to view available options
Size:
Large
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
14727012 Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14727012 Supplier Bio-Serv™ Supplier No. K3536

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

  • Made of flexible, natural rubber
  • Use with treats for added interest
  • Cagewasher safe
  • 8 in. long x 2 in. wide
  • Red

Specifications

Product Type Canine Enrichment Device
Color Red
Material Rubber
Size Large
Length (English) 8 in.
Width (English) 2 in.