missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ Gold Seal™ Cover Glasses, rectange, 40 x 22mm, Thickness 1

Catalog No. 12518201
Change view
Click to view available options
Thickness (Metric):
#1 (0.13 to 0.16 mm)
Dimensions (L x W):
35 x 24 mm
Shape:
Rectangle
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Thickness (Metric) Dimensions (L x W) Shape
12518201 #1 (0.13 to 0.16 mm) 35 x 24 mm Rectangle
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 12518201

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Protect and preserve specimens on slides with Epredia™ Gold Seal™ Cover Glasses, made of noncorrosive borosilicate glass.

Each case of 10 ounces converts into a convenient 100-slide storage file with a protective clear cover. Applications include hematology, histology, cytology, microbiology, and urology. Available in a variety of thicknesses and sizes.

  • Virtually colorless appearance
  • Very low levels of inclusions, striae, bubbles, streaks
  • High special transmission
  • Finely adaptive refractive index suited for microscopes
  • Low auto-fluorescence and high chemical resistance
  • Made of noncorrosive borosilicate glass
  • Sealed in a moisture-resistant plastic case with desiccant packs

Specifications

Shape Rectangle
Material Borosilicate Glass
Length (Metric) 35 mm
Width (Metric) 24 mm
Thickness (Metric) #1 (0.13 to 0.16 mm)
Dimensions (L x W) 35 x 24 mm
Quantity Approx. 93/bx., 930/cs.