missing translation for 'onlineSavingsMsg'
Learn More

GOJO™ PRO™ TDX™ Dispenser 2000 mL

Catalog No. 19082857
Change view
Click to view available options
Mounting:
Wall Mount
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Mounting
19082857 Wall Mount
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19082857 Supplier GOJO™ Supplier No. 7200 01

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Push-style dispenser for GOJO™ hand cleaner or soap.

  • Large-size hand cleaner dispenser
  • Ideal for locker rooms, production, tool cribs/rooms, clean-up sinks and maintenance areas
  • Diamond plate design for a rugged, durable look
  • Lifetime guarantee
  • Large sight window for at-a-glance monitoring
  • Portion control helps reduce waste
  • Compatible with GOJO™ PRO™ TDX™ 2000 mL refills

Specifications

Product Type Soap Dispenser
Color Black
Depth (English) 5.9 in.
Depth (Metric) 149 mm
Length (Metric) 15.76 cm
Width (English) 8 in.
Width (Metric) 20 cm
Height (English) 17.2 in.
Height (Metric) 436 mm
Holds Hand Soap
Material Plastic
Mounting Wall Mount
No. of Compartments 1
Product Style Front-loading with Opening
Certifications/Compliance ADA
For Use With (Application) Ideal for locker rooms, production, tool crib/rooms, clean-up sinks, maintenance areas
For Use With (Equipment) Pro™ 2000 mL Refills
Show More Show Less