missing translation for 'onlineSavingsMsg'
Learn More
Learn More
GOJO™ Fast Towels
Description
- Large, single textured wet shop towel
- All-in-one cleaning formula is effective for cleaning hands, arms, tools and surfaces
- Contains skin moisturizers to help prevent dryness and irritation
- VOC-compliant formula
- For use anywhere heavy duty cleaning is required; no water needed
- Fresh citrus scent
- Effective on dirt, oil and grease
Specifications
Specifications
| Product Type | Multi-purpose Towel |
| Length (English) | 16.32 in. |
| Length (Metric) | 7.93 cm |
| Width (English) | 16.32 in. |
| Width (Metric) | 16.32 cm |
| Material | Plastic |
| Color | Blue |
| Description | 130 count bucket |
| Dimensions (L x W) | 16.32 x 16.32 in. |
| For Use With (Application) | Multi-purpose |
| Show More |