missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poltex Goggle Holder with Mount
Specifications
Specifications
| Height (English) | 6 in. |
| Width (English) | 4 in. |
| Description | Wall Keyhole Mount |
| Device Holds | 3 pairs of goggles |
| Depth (English) | 4 in. |
| Product Type | Goggle Holder |
| Dimensions (L x W x H) | 4 x 4 x 6 in. |
| Material | PETG |