missing translation for 'onlineSavingsMsg'
Learn More

Poltex Goggle Holder with Mount

Catalog No. 22000297
Encompass
Change view
Click to view available options
Device Holds:
3 pairs of goggles
6 pairs of goggles
Description:
Magnet Mount
Wall Keyhole Mount
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Device Holds Description
22000297 6 pairs of goggles Wall Keyhole Mount
22000295 3 pairs of goggles Wall Keyhole Mount
22000296 3 pairs of goggles Magnet Mount
22000298 6 pairs of goggles Magnet Mount
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 22000297 Supplier Poltex Supplier No. GOGGLE6W
Only null left

Available in 3 or 6 position, with either a powerful magnet or keyhole slots for wall mounting. Durable PETG Construction.

Specifications

Height (English) 6 in.
Width (English) 4 in.
Description Wall Keyhole Mount
Device Holds 6 pairs of goggles
Depth (English) 4 in.
Product Type Goggle Holder
Dimensions (L x W x H) 4 x 4 x 6 in.
Material PETG