missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Goatskin Leather Protector Glove
Description
- Pinched fingertip design ensures a precise fit with the updated form of ULW Electrical Low Voltage Gloves
- Made from premium goatskin leather, composed of fire-resistant materials that enhance hand safety when conducting electrical work with (or close to) energized components
- Meet ASTM F696 Leather Protector standard with an EN388 level 2X21X offering abrasion, puncture and tear resistance
- Plastic buckle for a snug fit and inside stitching for an invisible stitch
- Designed for electrical professionals who demand both safety and precision, our Goatskin Leather Protector offers enhanced protection without compromising dexterity
- Crafted from fire-resistant premium goatskin with a pinched fingertip design for a snug, tactile fit, it meets ASTM F696 and EN388 standards delivering durable, compliant performance with all-day comfort
Specifications
Specifications
| Certifications/Compliance | ASTM F696 |
| Certifications/Compliance (Europe) | EN ISO 21420 |
| Chlorinated | No |
| Construction | Cut and Sewn |
| Cuff Material | Goatskin Leather |
| Color | White |
| Grade | Regular |
| Hand | Specific |
| Material | Goatskin Leather |
| Product Type | Leather Palm Gloves |
| Show More |