missing translation for 'onlineSavingsMsg'
Learn More

Ergodyne™ GloWear™ Hi-Vis Class II Vests

Catalog No. p-2864734
Change view
Click to view available options
Color:
Lime
Orange
Size:
4X-Large to 5X-Large
Large to X-Large
One Size
Small to Medium
Includes:
Economy mesh; Hook and Loop
Inside pocket; Hook/loop closure
Two 1-in. vertical tape strips; Hook/loop closure
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Size Includes
191302265 Lime Large to X-Large Inside pocket; Hook/loop closure
191302355 Lime One Size Two 1-in. vertical tape strips; Hook/loop closure
191302261 Orange Large to X-Large Economy mesh; Hook and Loop
191302264 Lime Small to Medium Inside pocket; Hook/loop closure
191302263 Orange 4X-Large to 5X-Large Inside pocket; Hook/loop closure
191302260 Orange Small to Medium Inside pocket; Hook/loop closure
191302354 Orange One Size Two 1-in. vertical tape strips; Hook/loop closure
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 191302265 Supplier Ergodyne™ Supplier No. ERG21025
Only null left

High visibility, glowing vests keep workers safe on the job

Economy Vests 8210HL

  • Made of ANSI™-compliant mesh (3.3 oz.)
  • 2 in. (5.1cm) Level 2 ANSI-compliant tape
  • One inside pocket
  • Available with hook and loop closure
Standard Vests 8220Z, 8225Z, 8225HL
  • Available in either ANSI-compliant mesh (3.3 oz.) or solid polyester (3.6 oz.)
  • Mesh vest has zipper closure; solid vest available with zipper or hook-and-loop closure
  • 2 in. Level 2 ANSI-compliant tape
  • One inside pocket
  • Two outside pockets
Expandable Vest 8240HL
  • Made of ANSI-compliant polyester mesh (3.3 oz.)
  • Hook and loop closure
  • Level 2 ANSI-compliant tape (3M™ Scotchlite™)
  • Tape set on 4.5 in. (11.4cm) contrasting color background
  • Radio tabs/holders
  • One multi-division inside pocket
Two-Tone Vest 8230Z
  • Made of ANSI-compliant polyester (3.3 oz.)
  • 2 in. Level 2 ANSI-compliant tape (3M™ Scotchlite™)
  • One inside pocket
  • Zipper closure
  • Tape set on 4.5 in. (11.4cm) contrasting color background
Standard Non-Certified Vest 8020HL
  • Made of polyester mesh (2.6 oz.)
  • Hook and loop closure
  • 1 in. (2.54cm) reflective tape

Compliance

All but the Standard Non-Certified Vest meet ANSI/ISEA 107 standards.

Specifications

Closure Type Hook and Loop
Certifications/Compliance ANSI ISEA 107 Level 2
Color Lime
Size Large to X-Large
Material Polyester
Includes Inside pocket; Hook/loop closure
Size (English) Chest 44 to 52 in.
No. of Pockets 1
Size (Metric) Chest 112 to 132 cm
Weight (Metric) 317.51 g
Tape Type 2 in. Reflective stripes
Weight (English) 0.7 lb.
Show More Show Less