missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ergodyne™ GloWear™ Hi-Vis Class II Vests
Description
Economy Vests 8210HL
- Made of ANSI™-compliant mesh (3.3 oz.)
- 2 in. (5.1cm) Level 2 ANSI-compliant tape
- One inside pocket
- Available with hook and loop closure
- Available in either ANSI-compliant mesh (3.3 oz.) or solid polyester (3.6 oz.)
- Mesh vest has zipper closure; solid vest available with zipper or hook-and-loop closure
- 2 in. Level 2 ANSI-compliant tape
- One inside pocket
- Two outside pockets
- Made of ANSI-compliant polyester mesh (3.3 oz.)
- Hook and loop closure
- Level 2 ANSI-compliant tape (3M™ Scotchlite™)
- Tape set on 4.5 in. (11.4cm) contrasting color background
- Radio tabs/holders
- One multi-division inside pocket
- Made of ANSI-compliant polyester (3.3 oz.)
- 2 in. Level 2 ANSI-compliant tape (3M™ Scotchlite™)
- One inside pocket
- Zipper closure
- Tape set on 4.5 in. (11.4cm) contrasting color background
- Made of polyester mesh (2.6 oz.)
- Hook and loop closure
- 1 in. (2.54cm) reflective tape
Compliance
All but the Standard Non-Certified Vest meet ANSI/ISEA 107 standards.
Specifications
Specifications
| Closure Type | Hook and Loop |
| Certifications/Compliance | ANSI ISEA 107 Level 2 |
| Color | Lime |
| Size | Small to Medium |
| Material | Polyester |
| Includes | Inside pocket; Hook/loop closure |
| Size (English) Chest | 36 to 44 in. |
| No. of Pockets | 1 |
| Size (Metric) Chest | 91 to 112 cm |
| Weight (Metric) | 272.15 g |
| Show More |