missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ergodyne™ GloWear™ 8925 Class E Thermal Pants
Class E Thermal Pants feature breathable 3M™ Thinsulate™ warmth and waterproof comfort.
Supplier: Ergodyne™ 24444
Description
- Weatherproof 100% polyester outer shell
- Breathable PU coating
- 80 g 3M™ Thinsulate™ lining
- 2 in. ANSI-compliant 3M™ Scotchlite™ Reflective
- Elastic waistband with drawstring
- Zippered leg openings for easy on/off
- One right leg cargo pocket
Specifications
| Large | |
| Polyester | |
| Orange | |
| Flagging Crew, Road Construction, Utility Crew, Survey Crew, Construction |