missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ergodyne™ GloWear™ 8381 3-in-1, Type R, Class 3, Thermal High Visibility Bomber Jacket
GloWear™ 8381 Type R Class 3, 3-in-1 High Visibility Bomber Jacket can be worn in a variety of ways for ultimate adaptability in changing weather conditions.
Supplier: Ergodyne™ 25583
Description
- 300D performance ripstop polyester outer shell with PU coating resists water and wind while still being breathable for comfort
- 280 g fleece body and thermal insulated, quilted sleeves for warmth without the extra bulk
- Zip-out fleece liner can be worn on its own, or zip-off the sleeves to create a fleece vest
- 2 in. ANSI-compliant reflective material for night-time conspicuity
- Black panels on sleeves hide dirt and wear
- Inset hood with drawstring and stoppers can be removed
- Large hidden external zipper pocket for secure storage
- External zipper chest pocket, dual slot pen pocket on arm, and dual mic tabs for clipping radios
- Storm flap snap front covers front zipper
- Machine washable
Specifications
| Medium | |
| Orange | |
| 280 g thermal-insulated fleece body |
| Ripstop Polyester (300D) | |
| Polyurethane | |
| Flagging Crew, Road Construction, Utility Crew, Survey Crew, Construction |