missing translation for 'onlineSavingsMsg'
Learn More
Learn More
PURUS™ Full Finger Cut Resistant Glove Liners
Glove liners are constructed of 13-gauge white nylon with HPPE to provide ANSI A2 cut protection. Designed to be worn under latex, PVC, or nitrile gloves to wick away moisture and prevent possible hand injuries.
Supplier: PURUS™ GLFFMCR
Description
- Constructed of 13-gauge white nylon and HPPE
- Designed to wick away moisture and prevent possible hand injury
- Ideal for use under latex, nitrile, or PVC disposable gloves
- An effective underglove for all cleanroom requirements
- Color-coded cuffs for easy size identification
- Launderable for reuse
Specifications
| Uncoated | |
| ANSI A2 | |
| Ambidextrous | |
| Nylon, HPPE | |
| Full | |
| Orange | |
| Yellow | |
| 13 |
| White | |
| Reusable | |
| Yes | |
| Medium | |
| Latex, Nitrile, or PVC Disposable Gloves | |
| Knit | |
| GLFF-CR |