missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Glove Box Kit
Kit for ultralow oxygen and moisture levels in a Controlled Atmosphere Glove Box.
Supplier: Labconco™ 5147003
Description
- Kit for ultralow oxygen and moisture levels in a Controlled Atmosphere Glove Box.
- Includes AtmosPure, removes up to 5 L of O2 and 660 grams of moisture.
- O2 and moisture monitors detect as low as 1 ppm O2 and 0 to 20 ppm moisture
Specifications
| Controlled Atmosphere Chamber | |
| Stainless Steel (304) | |
| 230 V |
| Fluorescent | |
| 2 Sets of Glove Ports |