missing translation for 'onlineSavingsMsg'
Learn More

Poltex Glove Box Holder ST

Catalog No. 22000143
Encompass
Change view
Click to view available options
Capacity:
1 Box
2 Boxes
3 Boxes
4 Boxes
Mounting:
Keyhole Slots
Magnetic Mount
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Mounting
22000143 4 Boxes Magnetic Mount
22000130 1 Box Keyhole Slots
22000131 1 Box Magnetic Mount
22000134 2 Boxes Keyhole Slots
22000135 2 Boxes Magnetic Mount
22000138 3 Boxes Keyhole Slots
22000139 3 Boxes Magnetic Mount
22000142 4 Boxes Keyhole Slots
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 22000143 Supplier Poltex Supplier No. 4GBSTM
Get a Poltex Pipette Holder with $1,500 Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Holders are constructed of break-resistant PETG and can be mounted horizontally or vertically. Each glove box has its own individual compartment for easy replacement of empty boxes.

  • Constructed of clear, break-resistant PETG
  • Each box has its own individual compartment for easy replacement of empty boxes
  • Holder can be positioned vertically or horizontally
  • Glove boxes are shown for demonstration purposes only
  • Available in magnet mount (powerful magnets included) or wall mount (screws/anchors included)

Specifications

Product Type Glove Box Holder
Color Clear
Dimensions (L x W x H) 9 x 3.95 x 22 in.
Length (English) 9 in.
Length (Metric) 22.9 cm
Width (English) 3.95 in.
Width (Metric) 10 cm
Height (English) 22 in.
Height (Metric) 55.9 cm
Holds Disposable Glove Boxes
Material PETG
Mounting Magnetic Mount
No. of Compartments 4
Capacity 4 Boxes
Includes Powerful Magnets
Show More Show Less