missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Glove Box Gloves, Sleeves and Hands
Description
Glove Box Gloves - One pair/pack, one-piece, seamless, with O-rings
- Neoprene - Size 9.75
- 17 mil thickness
- CSM (Chlorosulfonated polyethylene rubber) - Available in sizes 8.5 or 9.75
- Also known as Hypalon
- Resistant to abrasion, ozone and oxidizing chemicals
- 15 mil thickness
- Butyl - Available in sizes 8.5 and 9.75
- Provides high impermeability to water vapor, gases and toxic chemicals
- Resistant to oxygenated solvents and most oxidizing chemicals
- 15 mil thickness
Glove Box Sleeves
- Neoprene Straight Sleeves
- For use with Neoprene or Latex Hands
- With O-rings and springs
Glove Box Hands - For use with neoprene straight or accordian sleeves
- Neoprene available in size 7.5, 9 or 10
- 17 mil thickness
- Lightweight and embossed with firm hold finish
- Latex available in size 7 or 9
- 9 mil thickness
- White, surgical-type
Specifications
Specifications
| Color | Black |
| Hand | Ambidextrous |
| Latex Free | Yes |
| Material | Butyl |
| Product Type | Glove Box Gloves |
| Size | 9.75 |
| Sterility | Non-sterile |
| Thickness (English) | 15 mil |
| Manufacturing/QMS Audit Standards | ISO 9001 |
| Model | 5005601 |