missing translation for 'onlineSavingsMsg'
Learn More

Globe Scientific Test Tubes

Catalog No. 22170157
Change view
Click to view available options
Length (Metric):
55 mm
70 mm
75 mm
100 mm
Diameter (Metric):
11 mm
12 mm
13 mm
16 mm
Material:
Polypropylene
Polystyrene
Rimmed:
No
Yes
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Material Rimmed
22170157 100 mm 13 mm Polystyrene No
22170153 100 mm 13 mm Polypropylene No
21200265 75 mm 16 mm Polystyrene No
21200266 75 mm 16 mm Polystyrene Yes
21200268 75 mm 16 mm Polypropylene Yes
361016879 75 mm 16 mm Polypropylene No
21200269 55 mm 12 mm Polystyrene No
21200270 70 mm 11 mm Polystyrene No
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 22170157 Supplier Globe Scientific Supplier No. 110415
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Multi-use test tubes to fit most laboratory applications

  • Non-sterile
  • Molded either from premium-grade polystyrene for clarity, or polypropylene for impact strength and stability to common acids, alkalis, and solvents
  • Polystyrene tubes can withstand 3000rcf
  • Polypropylene tubes can withstand 5000rcf and are autoclavable and freezable

Specifications

Capacity (Metric) 8 mL
Length (Metric) 100 mm
Material Polystyrene
Packaging 1000/Cs.
Rimmed No
Sterility Non-sterile
Autoclavable Not Autoclavable
Diameter (Metric) 13 mm
Product Type Test Tube