missing translation for 'onlineSavingsMsg'
Learn More

Globe Scientific Snap-N-Rack Tube Racks: 90-Place

Catalog No. 22171685
Change view
Click to view available options
Color:
Blue
Red
White
Yellow
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
22171685 Yellow
22171684 Blue
22171683 White
22171686 Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 22171685 Supplier Globe Scientific Supplier No. 456406
Only null left

Shipped flat to reduce shelf space and easily snaps together for use

For use with 12/13mm tubes

  • Made of Polypropylene
  • Freezable, without deforming or going brittle
  • Non-floating in water baths
  • Alphanumerical markings are molded into racks for easy test tube identification
  • Assorted colors available for sample coding
  • Autoclavable at 121°C for 20 minutes

Specifications

Autoclavable Autoclavable
Color Yellow
Holds Tubes (12 to 13 mm)
Material Polypropylene
Positions 90
Dimensions (L x W x H) 9.68 x 4.13 x 2.51 in. (24.6 x 10.5 x 6.4cm)
Length (Metric) 24.6 cm
Length (English) 9.68 in.
Width (English) 4.13 in.
Height (English) 2.51 in.
Diameter (Metric) Opening 13 mm
Product Type Tube Rack
Height (Metric) 6.4 cm
Width (Metric) 10.5 cm
Show More Show Less