missing translation for 'onlineSavingsMsg'
Learn More

Globe Scientific Multi-purpose Containers with Lids

Catalog No. 22170263
Change view
Click to view available options
Capacity (Metric):
240 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
22170263 240 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22170263 Supplier Globe Scientific Supplier No. 270008

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

  • This popular line of containers feature tight-sealing leak-resistant snap-on caps and are ideal for long-term storage. The containers have flat lids and are stackable.

Specifications

Depth (Metric) 9.5 cm
Depth (English) 3.75 in.
Capacity (Metric) 240 mL
Color White
Product Type Specimen Container
Capacity (English) 8 oz.
Material HDPE
For Use With (Application) Long term storage
Height (English) 2.25 in.
Height (Metric) 5.7 cm
Capacity 240 mL
Show More Show Less