missing translation for 'onlineSavingsMsg'
Learn More

Globe Scientific 72-Place Wall Mountable Laboratory Drying Racks

Catalog No. 21200290
Change view
Click to view available options
Positions:
72
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Positions
21200290 72
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21200290 Supplier Globe Scientific Supplier No. 600213

For draining and drying all types of labware

  • Closed ended peg sockets to eliminate leakage
  • Seamless drip channel with draining hose
  • Available with 72 large and 11 small interchangeable pegs
  • Supplied with Mounting kit for hanging and hooks for joining additional racks
  • Rust and stain proof

Specifications

Material Polystyrene
Positions 72
Width (English) 17.7 in.
Height (English) 24.8 in.
Depth (English) 4.3 in.
Depth (Metric) 11 cm
Height (Metric) 63 cm
Width (Metric) 45 cm