missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Globe Scientific 4 oz. Specimen Containers
Description
- Polypropylene containers with polyethylene caps
- Used for collecting urine sample
- Graduated to 100mL with frosted writing area
- Comes with trilingual patient ID label
- Sterile
Specifications
Specifications
| Graduated | Yes |
| Sterility | Non-sterile |
| Closure Type | Screw Cap |
| Color | Red |