missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Globe Scientific 17 x 100mm Test Tubes
Molded from premium-grade polystyrene for clarity, or polypropylene for impact strength and stability to common acids, alkalis and solvents
Supplier: Globe Scientific 110186
Description
- Available in Polypropylene and Polystyrene
- Used for laboratory applications
- Come in wide range of sizes
Polystyrene tubes
Withstand 1500rpm during centrifugation
Polypropylene tubes
Withstand 3000rpm during centrifugation
Autoclavable and freezable
Specifications
| 14 mL | |
| Polypropylene | |
| No | |
| Test Tube |
| 100 mm | |
| Autoclavable | |
| 17 mm |