missing translation for 'onlineSavingsMsg'
Learn More

Globe Scientific 17 x 100mm Test Tubes

Catalog No. 22171613
Change view
Click to view available options
Material:
Polypropylene
Polystyrene
Graduated:
No
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Graduated
22171613 Polystyrene No
22171615 Polypropylene No
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22171613 Supplier Globe Scientific Supplier No. 110182
Only null left

Molded from premium-grade polystyrene for clarity, or polypropylene for impact strength and stability to common acids, alkalis and solvents

  • Available in Polypropylene and Polystyrene
  • Used for laboratory applications
  • Come in wide range of sizes

Polystyrene tubes
Withstand 1500rpm during centrifugation

Polypropylene tubes
Withstand 3000rpm during centrifugation
Autoclavable and freezable

Specifications

Capacity (Metric) 14 mL
Length (Metric) 100 mm
Material Polystyrene
Autoclavable Autoclavable
Graduated No
Diameter (Metric) 17 mm
Product Type Test Tube