missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Globe Scientific 13 x 75mm Test Tubes
Description
Molded from premium-grade polystyrene for clarity, or polypropylene for impact strength and stability to common acids, alkalis and solvents
- Available in Polypropylene and Polystyrene
- Non-graduated tubes
- Used for laboratory applications
Polystyrene tubes
Withstand 1500rpm during centrifugation
Polypropylene tubes
Withstand 3000rpm during centrifugation
Autoclavable and freezable
Specifications
Specifications
| Capacity (Metric) | 5 mL |
| Length (Metric) | 75 mm |
| Material | Polypropylene |
| Sterility | Non-sterile |
| Autoclavable | Autoclavable |
| Graduated | No |
| Diameter (Metric) | 13 mm |
| Product Type | Test Tube |