missing translation for 'onlineSavingsMsg'
Learn More

Globe Scientific 12 x 75mm Culture Tubes

Catalog No. 22171619
Change view
Click to view available options
Color:
Clear
Natural
Material:
Polypropylene
Polystyrene
Sterility:
Non-sterile
Sterile
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material Sterility
22171619 Natural Polypropylene Sterile
22171606 Clear Polystyrene Sterile
22171617 Natural Polypropylene Non-sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 22171619 Supplier Globe Scientific Supplier No. 110438
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Plastic 5mL culture tubes.

  • Polystyrene and Polypropylene tubes with round bottoms without rim
  • Available in 5mL capacity

Specifications

Product Type Culture Tube
Diameter (Metric) 12 mm
Closure Type Dual Position Snap Cap (Attached)
Color Natural
Length (Metric) 75 mm
Material Polypropylene
Includes Dual position snap cap
Sterility Sterile
Capacity (Metric) 5 mL