missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Globe Scientific 12 x 75mm Culture Tubes
Plastic 5mL culture tubes.
Supplier: Globe Scientific 110406
Description
- Polypropylene tubes with round bottoms without rim
- 5mL capacity
- Dual position snap caps (not attached)
Chemical Identifiers
| 5 mL | |
| 75 mm | |
| 12 mm |
Specifications
| Natural | |
| 75 mm | |
| Unassembled | |
| Autoclavable | |
| Dual Position Snap Cap (Unattached) |
| 5 mL | |
| Polypropylene | |
| Non-sterile | |
| 12 mm | |
| Test Tube |