missing translation for 'onlineSavingsMsg'
Learn More

Globe Scientific Polypropylene Multi-use Test Tubes

Catalog No. 22010081
Change view
Click to view available options
Color:
Amber
Clear
Packaging:
1000/Bag
1000/Cs.
2000/Cs.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Packaging
22010081 Clear 2000/Cs.
22171609 Clear 1000/Cs.
22171607 Clear 1000/Bag
22171608 Amber 2000/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 22010081 Supplier Globe Scientific Supplier No. 110440

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Polypropylene test tubes are an economic alternative to glass

  • Multi-use tubes
  • Can withstand 3000rpm
  • Autoclavable and freezable

Specifications

Color Clear
Capacity (Metric) 5 mL
Length (Metric) 75 mm
Material Polypropylene
Packaging 2000/Cs.
Autoclavable Autoclavable
Diameter (Metric) 12 mm
Product Type Test Tube