missing translation for 'onlineSavingsMsg'
Learn More

Brady™ GlobalMark™ Indoor/Outdoor Grade Vinyl (B-595) Tapes, Yellow

Catalog No. p-7070421
Change view
Click to view available options
Width (English) Tape:
0.5 in.
1.125 in.
2.25 in.
3 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Tape
19107943 2.25 in.
19107945 0.5 in.
19107942 3 in.
19107944 1.125 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19107943 Supplier Brady™ Supplier No. 113116

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Conform well to irregular, curved, rough and highly textured surfaces. Brady™ GlobalMark™ Indoor/Outdoor Grade Vinyl (B-595) Tapes are perfect for harsh, industrial environments.

  • Adhere to difficult low surface energy items
  • 5 year outdoor durability
  • Sticks to high textured surfaces such as painted cinder block walls, finished uneven wood, textured plastics, rough-pipes and paper-jacketed pipes

Specifications

Certifications/Compliance BS 5609:1986 Section 2 and section 3, Compliant with Directive 2011/65/EU and 2015/863
Description Suggested Ribbon Series: R10000
Adhesive Type Acrylic, Permanent, Cold-temperature
Coating None
Color Yellow
Finish Gloss
Format Continuous
Material Vinyl Film (B-595)
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Tape
Sterility Non-sterile
For Use With (Application) Arc Flash Labels, Arrow Tape, Pipe and Valve Marking, Safety and Compliance ID, Visual Workplace Labeling, Warehouse Marking
For Use With (Equipment) GlobalMark™ Label Maker
Labels per Row 1
Min. Operating Temperature (Metric) -40°C
No. per Pack 1 Roll/Box
Temperature Range (English) -40°F to +180°F
Temperature Range (Metric) -40°C to +82°C
Thickness (English) 0.004 in.
Thickness (Metric) 0.102 mm
Dimensions (L x W) 30.48 m x 57.15 mm
Length (English) 100 ft.
Length (Metric) 30.48 m
Width (English) 2.25 in.
Width (Metric) 57.15 mm
Width (English) Tape 2.25 in.
Alternate Part Number GLOBALMARK VINYL B595 YELLOW 57MM
Show More Show Less