missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific Chemicals Glassy Carbon Conical Crucible;Vol (ml), 30;Top Dia (mm), 44;Bottom Dia (mm), 22;Ht (mm), 45

Catalog No. AA39004KT
Change view
Click to view available options
Capacity (Metric):
20 mL
Diameter (Metric) Outer:
35mm
Height (Metric):
38mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Diameter (Metric) Outer Height (Metric)
AA39004KT 20 mL 35mm 38mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. AA39004KT Supplier Thermo Scientific Chemicals Supplier No. 39004KT

Glassy carbon offers high purity, corrosion resistance, thermal stability and a structure impermeable to both gases and liquids.

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

Subjected to a high temperature heat treatment which imparts special material properties including significantly improved corrosion resistance and strength.

Glassy carbon offers:
  • Resistance to all wet decomposition agents
  • No memory effects (uncontrolled adsorption and release of foreign elements)
  • No contamination of analytical samples
  • Stability to acid and alkaline melts
  • No wetting effect of metal melts
  • Good resistance to thermal shock allows rapid heating and cooling times
  • Resistive to abrasive wear
  • Good electrical conductivity

Specifications

Description Conical
Material Glassy Carbon
Capacity (Metric) 20 mL
Diameter (Metric) Outer 35mm
Height (Metric) 38mm
Product Type Glassy Carbon Crucible
Diameter (Metric) Base 18mm

RUO – Research Use Only