missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific Chemicals Glassy Carbon Boat;Vol (ml), 3;Length (mm), 53;Width (mm), 16;Ht (mm),10

Catalog No. AA39026KT
Change view
Click to view available options
Dimensions (L x W x H):
29 x 16 x 10 mm
53 x 16 x 10 mm
103 x 16 x 10 mm
Capacity (Metric):
2 mL
3 mL
10 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H) Capacity (Metric)
AA39026KT 29 x 16 x 10 mm 2 mL
AA39027KT 53 x 16 x 10 mm 3 mL
AA39028KT 103 x 16 x 10 mm 10 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. AA39026KT Supplier Thermo Scientific Chemicals Supplier No. 039026KT

Offers high purity, corrosion resistance, thermal stability and a structure impermeable to both gases and liquids

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

  • Resistance to all wet decomposition agents and abrasive wear
  • No memory effects or contamination of analytical samples
  • Stability to acid and alkaline melts
  • No wetting effect of metal melts
  • Resistance to thermal shock allows rapid heating and cooling times
  • Good electrical conductivity
  • Used in vessels for ultra-high purity materials technology such as semiconductor connections and crystal­ growing such as doped halogenide crystals

Specifications

Type Glassy Carbon Boat
Capacity (Metric) 2 mL
Dimensions (L x W x H) 29 x 16 x 10 mm
Height (Metric) 10 mm
Length (Metric) 29 mm
Width (Metric) 16 mm

RUO – Research Use Only