missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Glassware Washer Dispenser

Catalog No. 15352020
Change view
Click to view available options
Description:
Acid Rinse Dispenser
Detergent & Acid Rinse Dispenser
Liquid Detergent Dispenser
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description
15352020 Liquid Detergent Dispenser
15352021 Acid Rinse Dispenser
15352022 Detergent & Acid Rinse Dispenser
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15352020 Supplier Labconco™ Supplier No. 4587520

Accessories for use with Labconco Glassware Washers with CleanWorks OS.

  • Racks and accessories for use with Labconco FlaskScrubber, SteamScrubber, FlaskScrubber Vantage Glassware Washers.
  • Liquid Detergent Dispenser connects to any SteamScrubber or FlaskScrubber Washer to automate liquid detergent dispensing. Includes peristaltic pump, float switch, tubing, and one-gallon plastic container. Detergent not included.
  • Acid Rinse Dispenser connects to any SteamScrubber or FlaskScrubber Washer to automate acid neutralizing rinse aid dispensing. Includes peristaltic pump, float switch, tubing, and a one-liter plastic container. Rinse aid not included.
  • Detergent & Acid Rinse Dispenser connects to any SteamScrubber or FlaskScrubber Washer to automate liquid detergent & acid rinse aid dispensing on washers with 9-digit catalog number. Includes 1 gal detergent & 1 L rinse aid containers. Detergent & rinse aid not included.

Specifications

Description Liquid Detergent Dispenser
Material Plastic
Product Type Washer Dispenser
Color White
For Use With (Equipment) Labconco FlaskScrubber or SteamScrubber
Depth (English) 6 in.
Depth (Metric) 15.2 cm
Height (English) 11.8 in.
Height (Metric) 30.0 cm
Length (English) 6 in.
Length (Metric) 15.2 cm
Width (English) 6 in.
Width (Metric) 15.2 cm
Weight (English) Shipping 3 lb.
Weight (Metric) Shipping 1.4 kg
Quantity 1/Ea.
Show More Show Less