missing translation for 'onlineSavingsMsg'
Learn More

Erlab™ Glass Work Surface For Captair 392 Fume Hood
GREENER_CHOICE

Catalog No. 08444020
Change view
Click to view available options
Material:
Tempered, Frosted Glass
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
08444020 Tempered, Frosted Glass
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 08444020 Supplier Erlab™ Supplier No. 392GWT

Tempered glass work surface with framing for 392 fume hood models.

  • For use with Captair 392 Ductless Filtering Fume Hood
  • Includes warranty
  • Made of tempered, frosted glass with black edge

Specifications

For Use With (Equipment) Captair 392 Ductless Filtering Fume Hood
Height (English) 3 in.
Weight (English) 26 lb.
Weight (Metric) 11.8 Kg
Length (English) 42 in.
Height (Metric) 76.2 mm
Includes Work Surface, Two Nylon Screws
Length (Metric) 1066.8 mm
Product Type Work Surface
Voltage 0/1 V
Material Tempered, Frosted Glass
Width (Metric) Cabinet 904 mm
Depth (Metric) Cabinet 7498 mm
Depth (English) Cabinet 29.5 in.
Width (English) Cabinet 35.4 in.
Color Translucent (Black Edge)
Warranty One Year
Show More Show Less