missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Glass Volumetric Flasks with Snap Cap, Class A
Volumetric flask made from high quality borosilicate glass. Designed with a flat bottom and single graduation mark. Fit with a blue plastic snap cap. Class A. Conforms to ASTM-E288 standard.
Supplier: Eisco™ CH0443F
Includes: Flask, Snap Cap
Description
- Volumetric flask with single graduation mark
- Made from high quality borosilicate glass
- Class A
- Flat bottom
- Includes blue snap cap
- As per DIN ISO 12360 standard
Warranty
1 year limited manufacturer warranty
Specifications
| To contain | |
| 1000 mL | |
| Blue | |
| Clear | |
| 12.7 cm | |
| Borosilicate Glass | |
| 1 | |
| 30 cm | |
| 5 | |
| Volumetric Flasks | |
| 0.300 mL | |
| 5 | |
| Autoclavable | |
| Yes | |
| Non-sterile | |
| Flat | |
| Non-treated |
| 33.8 oz. | |
| ASTM-E288 | |
| Polypropylene | |
| Precise dilution | |
| 1000 mL | |
| Heating / Holding Liquids | |
| 11.75 | |
| flask, snap cap | |
| 12.7 cm | |
| Straight-sided, Round | |
| 0.7 | |
| 12.7 cm | |
| Reusable | |
| Narrow | |
| A | |
| Snap Cap |