missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Glass Two-Neck Distillation Flask

Catalog No. S40858
Change view
Click to view available options
Capacity (Metric):
100 mL
250 mL
1000 mL
Thread Size:
19/26
24/29
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Thread Size
S40858 100 mL 19/26
S40859 250 mL 19/26
S40868 1000 mL 24/29
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S40858 Supplier Eisco™ Supplier No. CH01008B
Only null left

Glass two-neck distillation flask features one oblique neck, screw threading in both necks, and standard socket size. Made with high quality borosilicate 3.3 glass, durable with low temperature gradient. Flask connects firmly to other glassware with the help of screw thread joints.

  • Made from high quality borosilicate 3.3 glass
  • Features 2 necks, round bottom, and screw thread neck
  • 1 oblique neck
  • Extremely durable
  • Low temperature gradient
  • Superior chemical resistance
  • Connect firmly to other glassware with the help of threaded joints
  • Threaded joints provide additional safety in every lab
  • Autoclavable

Warranty

1 year limited manufacturer warranty

Specifications

Color Clear
Description Screw thread
Capacity (Metric) 100 mL
Material Borosilicate Glass (3.3)
For Use With (Application) Heating / Holding Liquids
Height (English) 4.5 in.
Height (Metric) 10.8 cm
Length (Metric) 6.4 cm
Product Type Distilling Flasks
Shape Rounded
Thread Size 19/26
Width (Metric) 6.4 cm
Autoclavable Autoclavable
Disposable Reusable
Graduated No
Mouth Style Narrow
Sterility Non-sterile
Bottom Shape Round
Show More Show Less