missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Glass Three Neck Distillation Flasks

Catalog No. s88384
Change view
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
Thread Size:
14/23
19/26
24/29
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Thread Size
S88384 500 mL 19/26
S88380 100 mL 14/23
S88381 100 mL 19/26
S88382 250 mL 19/26
S88383 250 mL 24/29
S88385 500 mL 24/29
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. S88384 Supplier Eisco™ Supplier No. CH01010E
Only null left

Eisco™ Glass Three Neck Distillation Flasks with screw threads at the neck, which allows the flasks to connect firmly with other glassware.

  • Distillation flasks with 3 necks and round bottom
  • Made from high quality borosilicate 3.3 glass
  • 2 oblique necks
  • Necks include screw threading
  • Screw threads provide additional lab safety
  • Screw thread joints allow flasks to connect firmly with other glassware
  • Autoclavable

Specifications

Color Clear
Description Chemical durability
Diameter (Metric) Base 10.16 cm
Capacity (Metric) 500 mL
Material Borosilicate Glass (3.3)
For Use With (Application) Heating liquids, distillation
Height (English) 5 in.
Height (Metric) 17 cm
Length (Metric) 13 cm
Product Type Distilling Flasks
Shape Round
Thread Size 19/26
Width (Metric) 14 cm
Autoclavable Autoclavable
Disposable Reusable
Graduated No
Mouth Style Joint
Sterility Non-sterile
Bottom Shape Round
Show More Show Less