missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Glass Three Neck Distillation Flasks
Eisco™ Glass Three Neck Distillation Flasks with screw threads at the neck, which allows the flasks to connect firmly with other glassware.
Supplier: Eisco™ CH01010B
Description
- Distillation flasks with 3 necks and round bottom
- Made from high quality borosilicate 3.3 glass
- 2 oblique necks
- Necks include screw threading
- Screw threads provide additional lab safety
- Screw thread joints allow flasks to connect firmly with other glassware
- Autoclavable
Specifications
| Clear | |
| 100 mL | |
| Heating liquids, distillation | |
| 6.35 cm | |
| Distilling Flasks | |
| 19/26 | |
| Autoclavable | |
| No | |
| Non-sterile |
| Chemical durability | |
| Borosilicate Glass (3.3) | |
| 2.5 in. | |
| 11.43 cm | |
| Round | |
| 6.35 cm | |
| Reusable | |
| Joint | |
| Round |