missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Glass Three Neck Distillation Flasks

Catalog No. s88383
Change view
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
Thread Size:
14/23
19/26
24/29
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Thread Size
S88383 250 mL 24/29
S88380 100 mL 14/23
S88381 100 mL 19/26
S88382 250 mL 19/26
S88384 500 mL 19/26
S88385 500 mL 24/29
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. S88383 Supplier Eisco™ Supplier No. CH01010D
Only null left

Eisco™ Glass Three Neck Distillation Flasks with screw threads at the neck, which allows the flasks to connect firmly with other glassware.

  • Distillation flasks with 3 necks and round bottom
  • Made from high quality borosilicate 3.3 glass
  • 2 oblique necks
  • Necks include screw threading
  • Screw threads provide additional lab safety
  • Screw thread joints allow flasks to connect firmly with other glassware
  • Autoclavable

Specifications

Color Clear
Description Chemical durability
Diameter (Metric) Base 8.89 cm
Capacity (Metric) 250 mL
Material Borosilicate Glass (3.3)
For Use With (Application) Heating liquids, distillation
Height (English) 5.5 in.
Height (Metric) 15 cm
Length (Metric) 17 cm
Product Type Distilling Flasks
Shape Round
Thread Size 24/29
Width (Metric) 20 cm
Autoclavable Autoclavable
Disposable Reusable
Graduated No
Mouth Style Joint
Sterility Non-sterile
Bottom Shape Round
Show More Show Less