missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Glass Three Neck Distillation Flasks

Eisco™ Glass Three Neck Distillation Flasks with screw threads at the neck, which allows the flasks to connect firmly with other glassware.

Supplier:  Eisco™ CH01010C

 View more versions of this product

Catalog No. S88382


Only null left
Explore available promotions

Description

Description

  • Distillation flasks with 3 necks and round bottom
  • Made from high quality borosilicate 3.3 glass
  • 2 oblique necks
  • Necks include screw threading
  • Screw threads provide additional lab safety
  • Screw thread joints allow flasks to connect firmly with other glassware
  • Autoclavable
Specifications

Specifications

Clear
250 mL
Heating liquids, distillation
15 cm
Distilling Flasks
19/26
Autoclavable
No
Non-sterile
Chemical durability
Borosilicate Glass (3.3)
5.5 in.
17 cm
Round
20 cm
Reusable
Joint
Round
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions